11W A19 LED Lamp, 27K

Item #: 732152

Cat #: LED11A19/DIM/O/827/G3

UPC: 046135791031

to view pricing and more.
Documents & Guides
LED Lamp, 11 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 79103

Overview

LED Lamp, 11 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 79103
Also known as: 046135791031, LED11A19/DIM/O/827/G3

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Wattage: 11
Color Temperature: 2700 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED