Compression Lug, Copper, 1-Hole

Item #: 732234

Cat #: LCAX750-58-3

UPC: 074983436101

to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, 750 kcmil Cable, 5/8" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, 750 kcmil Cable, 5/8" Stud Hole
Also known as: 074983436101, LCAX750-58-3

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 750
Stud Size: 5/8 in
Material: Copper
Allowable Gauge Range: 750
Mounting: 1-Hole
Stud Size: 5/8 in