Voltage Marker, Vinyl, '120/208 VOLTS'

Item #: 73226

Cat #: PCV-120/208BY

UPC: 074983425112

to view pricing and more.
Documents & Guides
Voltage marker, 4.5" W x 1.13" H, '120/208 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.

Overview

Voltage marker, 4.5" W x 1.13" H, '120/208 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.
Also known as: 074983425112, PCV-120/208BY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange