Ethernet Switch, 8 Port, RJ45, 10/100BaseTX, 10 - 30 VDC

Item #: 73237

Cat #: 508TX

UPC:

to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, 8 Port, 10/100 BaseTX, RJ45 Ports, DIN Rail Mount, 10-30 Volt DC Input

Overview

Ethernet Switch, Industrial, 8 Port, 10/100 BaseTX, RJ45 Ports, DIN Rail Mount, 10-30 Volt DC Input

The N-TRONTM 508TX Series Industrial Ethernet Switch offers outstanding performance and ease of use. It is ideally suited for connecting Ethernet enabled industrial and/or security equipment and can be optionally configured with advanced Ethernet communication management functions.

Also known as: 508TX

Specifications

Mounting: DIN Rail
Type: Managed
Volts DC Range: 10 - 30
Number of Ports: 8
Mounting: DIN Rail
Volts DC Range: 10 - 30
Type: Managed
Number of Ports: 8