GRN 66TF-9/16 IMPACT AUGER BIT, TF

Item #: 732398

Cat #: 66TF-9/16

UPC: 783310020042

to view pricing and more.
GRE 66TF-9/16 IMPACT AUGER BI

Overview

GRE 66TF-9/16 IMPACT AUGER BI
Also known as: 783310020042, 66TF-9/16

Specifications

Color: Metallic
Diameter: 9/16 in
Material: Steel
Length: 18 in
Color: Metallic
Material: Steel
Diameter: 9/16 in
Length: 18 in