This product may not be available in all locations.

Enclosure, 1 Unit Control Station, Stainless Steel, NEMA 4/4X/13
Item #: 73247
Cat #: 800R-1HZ4
UPC: 662073284383
to view pricing and more.
Documents & Guides
Enclosure, 1 Unit, Control Station, Stainless Steel, NEMA 4/4X/13, for 30 mm Devices
Overview
Enclosure, 1 Unit, Control Station, Stainless Steel, NEMA 4/4X/13, for 30 mm Devices
Also known as: 662073284383, 800R-1HZ4
Specifications
| Type: | 1 Unit, Enclosure |
| Size: | 30 mm |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Standards: | Build America Buy America Compliant |
| Type: | 1 Unit, Enclosure |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Size: | 30 mm |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |