Voltage Marker, Vinyl, 120V

Item #: 73248
Cat #: PCV-120BY
UPC: 074983425143
Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 4.5" W x 1.13" H, '120 Volts' (legend), polyester, black/orange, 4/card,.

Overview

Voltage marker, 4.5" W x 1.13" H, '120 Volts' (legend), polyester, black/orange, 4/card,.
Vinyl Voltage Marker, Legend is 120 VOLTS, 4.50 Inches Wide x 1.13 Inches High, for Conduit/Pipe Outside Diameter of 1.13 to 3.00 Inches, 4 Markers Per Card, 5 Cards Per Package, Color of Legend/Background is Black/Orange. Pressure Sensitive Adhesive is durable, intended for indoor marking.
Also known as: 074983425143, PCV-120BY

Specifications

Width: 1.130 in
Material: Vinyl
Length: 4 1/2 in
Color: Black/Orange
Width: 1.130 in
Length: 4 1/2 in
Material: Vinyl
Color: Black/Orange

Customer Reviews

No reviews for this product
(0)