Air Terminal, Imperial Thread, Aluminum, 5/8" dia, Blunt, 12"

Item #: 732543

Cat #: LPA242ST

UPC: 782856423218

to view pricing and more.
Documents & Guides
Air Terminal, Imperial Thread. Aluminum, 5/8" dia, Blunt, 12", 5/8 UNC Thread.

Overview

Air Terminal, Imperial Thread. Aluminum, 5/8" dia, Blunt, 12", 5/8 UNC Thread.

Air Terminal, Imperial Thread.

Also known as: 782856423218, LPA242ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Aluminum
Standards: Build America Buy America Compliant
Height: 12 in
Standards: Build America Buy America Compliant
Material: Aluminum