Voltage Marker, Vinyl, '220 VOLTS', 4.50

Item #: 73259

Cat #: PCV-220BY

UPC: 074983426713

to view pricing and more.
Documents & Guides
Voltage marker, 4.5" W x 1.13" H, '220 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.

Overview

Voltage marker, 4.5" W x 1.13" H, '220 Volts' (legend), vinyl, black/orange, 4/card, 5 cards/package.
Also known as: 074983426713, PCV-220BY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange