REXEL logo

Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 1.63" Dia.

Item #: 73261
Cat #: 9007HA20
UPC: 785901752936
Sign In or Register to view pricing and more.
Limit Switch, Operator Arm, Adjustable Roller Lever, Acetyl Resin, 0.88 Inch - 4 Inch Length, 1.63 Inch Diameter, 0.25 Width

Product Overview

Limit Switch, Operator Arm, Adjustable Roller Lever, Acetyl Resin, 0.88 Inch - 4 Inch Length, 1.63 Inch Diameter, 0.25 Width
Also known as: 785901752936, 9007HA20

Specifications

Type: Lever Arm, Limit Switch, Adjustable
Material: Acetal
Product Width: 0.250 in
Length: 4 in, 0.808 in
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Adjustable
Product Width: 0.250 in
Standards: California Proposition 65
Material: Acetal
Length: 4 in, 0.808 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)