This product may not be available in all locations.
1
more

Limit Switch, Adjustable Roller Lever, 0.88-4" Length, 0.63" Dia.
Item #: 73275
Cat #: 9007HA5
UPC: 785901752820
to view pricing and more.
Documents & Guides
Limit Switch, Operator Arm, Adjustable Roller Lever, Steel, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.25 Width, Bendable
Overview
Limit Switch, Operator Arm, Adjustable Roller Lever, Steel, 0.88 Inch - 4 Inch Length, 0.63 Inch Diameter, 0.25 Width, Bendable
Also known as: 785901752820, 9007HA5
Specifications
| Type: | Lever Arm, Limit Switch, Adjustable |
| Width: | 0.250 in |
| Length: | 4 in, 0.808 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Type: | Lever Arm, Limit Switch, Adjustable |
| Length: | 4 in, 0.808 in |
| Standards: | California Proposition 65 |
| Width: | 0.250 in |
| Material: | Steel |