Enclosure 24.19x24.19x24.00

Item #: 732756

Cat #: A24H2424GQRLP

UPC: 783510351106

to view pricing and more.
Hinge Cover Enclosure Quick-Release Type 4X, 24.19x24.19x24.00, Gray, Fiberglass

Overview

Hinge Cover Enclosure Quick-Release Type 4X, 24.19x24.19x24.00, Gray, Fiberglass

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.

Also known as: 783510351106, A24H2424GQRLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Fiberglass
Mounting: Wall
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Wall
Material: Fiberglass
Standards: Build America Buy America Compliant