Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Woodhead
P&S 3P 4W 100A/3P 480V RCPT WT
Item #: 732832
Cat #: 4100R7W
UPC: 786788709723
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
P&S 3P 4W 100A/3P 480V RCPT WT
View product detail below
Associated
Substitutes
Others Bought
Overview
P&S 3P 4W 100A/3P 480V RCPT WT
Also known as:
786788709723, 4100R7W
Specifications
No Specifications Available
Close
Close and Retry