Molded Case Circuit Breaker, H frame, 25 kA, T/M - Thermal Magnetic, Rated Current 35A

Item #: 732840

Cat #: 140G-H2C3-C35

UPC: 885630445847

Sign In or Register to view pricing and more.
Documents & Guides
140G - Molded Case Circuit Breaker, H frame, 25 kA, T/M - Thermal Magnetic, Rated Current 35 Amp

Overview

140G - Molded Case Circuit Breaker, H frame, 25 kA, T/M - Thermal Magnetic, Rated Current 35 Amp

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 885630445847, 140G-H2C3-C35

Specifications

Poles: 3
Amps: 35
Type: Breaker; Molded Case
Volts AC: 600
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case
Family / Style: 140G
Amps: 35
Volts AC: 600