Bkr T5h 400a 3p Ls/i Ul

Item #: 732871
Cat #: T5H400BW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h400bw: Bkr T5h 400a 3p Ls/iul Lvp; T5h400bw: Bkr T5h 400a 3p Ls/i Ul Lvp

Overview

Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 400 Amp; Frequency Rating: 50 - 60 Hz; Frame: 400 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 65 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: High; T5h400bw: Bkr T5h 400a 3p Ls/iul Lvp; T5h400bw: Bkr T5h 400a 3p Ls/i Ul Lvp
Tmax family is now available as a complete range of moulded case circuit-breakers up to 1600 A. All the circuit-breakers, both three-pole and four-pole, are available in the fixed version; the sizes T4 and T5 in the plug-in version and T4, T5, T6 and T7 in the withdrawable one as well. With the same frame size, the circuit-breakers in the Tmax family, are available with different breaking capacities and different rated uninterrupted currents.
Also known as: T5H400BW

Specifications

Amps: 400
Amps: 400

Customer Reviews

No reviews for this product
(0)