Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 732943
Cat #: S4079
UPC: 045923040795
Sign In or Register to view pricing and more.
Documents & Guides
100 Watt A19 Incandescent; White; 1000 Average rated hours; 1178 Lumens; Medium Base; 230 Volt

Overview

100 Watt A19 Incandescent; White; 1000 Average rated hours; 1178 Lumens; Medium Base; 230 Volt
Also known as: 045923040795, S4079

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 230
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Dimmable: No
Lumens: 1178
Base: Medium Screw (E26)
Volts AC: 230
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Lumens: 1178
Wattage: 100
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)