RAB PANEL2X4-59N LPANEL 2X4 LED

Item #: 733089

Cat #: PANEL2X4-59N

UPC: 019813108117

to view pricing and more.
Documents & Guides
No Documents Available
RAB PANEL2X4-59N LPANEL 2X4 LED CEILING 59W 4000K RECESSED WHITE

Overview

RAB PANEL2X4-59N LPANEL 2X4 LED CEILING 59W 4000K RECESSED WHITE
Also known as: 019813108117, PANEL2X4-59N

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 59
Color Rendering Index (CRI): 83
Color: White
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Wattage: 59
Color: White