REXEL logo

Compact Fluorescent Lamp, G25, 10W, 2700K *** Discontinued ***

Item #: 733158
Cat #: CF10ELG25827
UPC: 046135289170
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 10 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6 *Sylvania Part # 28917* *** Discontinued ***

Overview

Compact Fluorescent Lamp, 10 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6 *Sylvania Part # 28917* *** Discontinued ***
Also known as: 046135289170, CF10ELG25827

Specifications

Wattage: 10
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 550
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Fluorescent
Wattage: 10
Lumens: 550
Volts AC: 120
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: G25 (Globe)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)