Servo Motor, Rotary, 240V, 75mm Frame, 3500 RPM, Low Inertia

Item #: 733462

Cat #: VPL-A0752E-PJ14AA

UPC: 885630575841

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 240 Volt AC, 75 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake

Overview

VPL Low Inertia Motors, 240 Volt AC, 75 mm Bolt Circle Frame Size, 2 (Two) Magnet Stack, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-A0752E-PJ14AA from Rockwell Automation® is a 240 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 75 mm bolt circle frame size. It is 3500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630575841, VPL-A0752E-PJ14AA

Specifications

Type: Servo Motor
Type: Servo Motor