Contactor, 9A, 24VDC Coil

Item #: 73367

Cat #: 100S-C09ZJ14C

UPC: 611320226836

to view pricing and more.
Documents & Guides
MCS Safety Contactor, 9 Amp, 3-Pole, 24 Volt DC Coil

Overview

MCS Safety Contactor, 9 Amp, 3-Pole, 24 Volt DC Coil
Also known as: 611320226836, 100S-C09ZJ14C

Specifications

Volts DC Control: 24
Poles: 3
Type: Safety, Contactor
Family / Style: 100-S
Amps: 9
Volts DC Control: 24
Type: Safety, Contactor
Amps: 9
Poles: 3
Family / Style: 100-S