Cable Support, Type R, 5 Conductor, 2" Conduit Diameter, 2-3/4" Height, Malleable Iron

Item #: 733871

Cat #: RPLG-2001-2

UPC: 783126022377

Sign In or Register to view pricing and more.
Cable Support, Type R, 5 Conductor (Non-Armoured), 2 Inch Conduit Diameter, 2-3/4 Inch Height, Vertical Mount, 18 - 8 AWG, 6 - 1/0 AWG, 2/0 - 4/0 AWG, 4/0 -750 MCM, Malleable Iron With Hot Dipped Galvanized Finish

Overview

Cable Support, Type R, 5 Conductor (Non-Armoured), 2 Inch Conduit Diameter, 2-3/4 Inch Height, Vertical Mount, 18 - 8 AWG, 6 - 1/0 AWG, 2/0 - 4/0 AWG, 4/0 -750 MCM, Malleable Iron With Hot Dipped Galvanized Finish

Type R Cable Supports are for use indoor with 1 to 5 or more nonarmoured cables in vertical conduit risers.

Also known as: 783126022377, RPLG-2001-2

Specifications

Material: Malleable Iron
Diameter: 2 in
Finish: Hot Dipped Galvanized
Material: Malleable Iron
Finish: Hot Dipped Galvanized
Diameter: 2 in