Single-Use Wire Grabber, 3 AWG, 21" Lanyard

Item #: 733889

Cat #: 98130

UPC: 021449981309

to view pricing and more.
Documents & Guides
No Documents Available
Single-Use Wire Grabber, Cable Pulling Head, 3 AWG, 21" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 3 AWG, 21" Lanyard
Also known as: 021449981309, 98130

Specifications

Length: 21 in
Allowable Gauge Range: 3
Length: 21 in
Allowable Gauge Range: 3