Single-Use Wire Grabber, 3 AWG, 11" Lanyard

Item #: 733890

Cat #: 98129

UPC: 021449981293

to view pricing and more.
Documents & Guides
No Documents Available
Single-Use Wire Grabber, Cable Pulling Head, 3 AWG, 11" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 3 AWG, 11" Lanyard
Also known as: 021449981293, 98129

Specifications

Length: 11 in
Allowable Gauge Range: 2
Length: 11 in
Allowable Gauge Range: 2