Dimmer, Diva, CFL/LED/Incandescent/Halogen, 150/600

Item #: 733994

Cat #: DVCL-253P-IV

UPC: 784276092029

to view pricing and more.
Documents & Guides
Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Ivory

Overview

Diva Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Ivory
Also known as: 784276092029, DVCL-253P-IV

Specifications

Type: 3-Way
Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Family / Style: Diva
Type: 3-Way
Volts AC: 120
Poles: 1
Family / Style: Diva
Wattage: 600, 250
Mounting: Surface
Color: Ivory