This product may not be available in all locations.
Limit Switch, Body Only, 2P, 1NO/1NC, Compact, 10A, 600VAC
Item #:
73410
Cat #:
E50SA
UPC:
782113290676
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Indicating Light: None. Plugs into Receptacle.
Overview
Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Indicating Light: None. Plugs into Receptacle.
E50 Heavy-Duty Plug-in Switches. Versatile in design; high reliability; low maintenance costs with installation ease; best choice for heavy-duty limit switch applications; withstands physical and chemical abuse of harsh industrial environments
Also known as: 782113290676, E50SA
Specifications
Poles: | 2 |
Amps: | 10 |
Mounting: | Surface |
Volts AC: | 600 |
Type: | Limit Switch Body |
Poles: | 2 |
Mounting: | Surface |
Type: | Limit Switch Body |
Amps: | 10 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)