RL628 950LDIMTR 1

Item #: 734162
Cat #: RL628-950L-DIMTR-120-30K-90-W-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Reflector Lighting Module

Overview

LED Retrofit Reflector Lighting Module
The RL628 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL628 LED retrofits meet all new mandatory California Title 24 requirements.
Also known as: RL628-950L-DIMTR-120-30K-90-W-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 950
Volts AC: 120
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Light Technology: LED
Lumens: 950
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)