7in Spline Core Bit Shank

Item #: 734264

Cat #: DW5909

UPC: 028874059092

to view pricing and more.
Documents & Guides
Shank Size: 7in, Features: Alternating Tooth Design; Low Friction Core Body

Overview

Shank Size: 7in, Features: Alternating Tooth Design; Low Friction Core Body

Shank spline. For use with all brands of SDS max and spline rotary hammers. Used for drilling holes in poured concrete and other masonry up to 5 In. diameter. Used by mechanical and electrical contractors to drill holes through walls and floors for pipe and conduit passage.

Also known as: 028874059092, DW5909

Specifications

Length: 7 in
Type: Spline Shank
Length: 7 in
Type: Spline Shank