Servo Motor, Low Inertia, VPL,480VAC, 165mm Size, 4 Magnet, 3000RPM, 24VDC Brake

Item #: 734374

Cat #: VPL-B1654D-PJ14AA

UPC: 885630944784

to view pricing and more.
Documents & Guides
VPL, Low Inertia Motors, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 4 (Four) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Overview

VPL, Low Inertia Motors, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 4 (Four) Magnet Stacks, D Winding, 3000 RPM Rated Speed, 18 bit Single-Turn and 12 bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24 Volt DC Holding Brake, Standard *** Rockwell Automation Preferred Product ***

Kinetix VPL servo motors are available with winding options matched to the ratings of Kinetix 5500 drives and Kinetix 5700 dual-axis inverters. Optimized system sizing lowers system cost and improves energy efficiency. The digital feedback device provides realtime motor performance information to the control system and the Kinetix 2090 single cable design between motor and drive simplifies installation. Kinetix VPL servo motors are based on proven Kinetix MPL servo motor technology for dynamic performance, increased reliability, and leverages high volume production.

Also known as: 885630944784, VPL-B1654D-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Motor, Low Inertia
RPM: 3000
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
RPM: 3000