Visual Infrared Thermometer w/ Pyroblend Plus

Item #: 734404

Cat #: FLK-VT04A

UPC: 095969725620

to view pricing and more.
Visual IR Thermometer, Handheld, Features: Temperature Range - 20 °C to +250°C (-4°F to +662°F), FOV: 28 X 28, 8 hour battery life with 4 AA batteries, 4 Gb SD card stores up to 10,000 images.

Overview

Visual IR Thermometer, Handheld, Features: Temperature Range - 20 °C to +250°C (-4°F to +662°F), FOV: 28 X 28, 8 hour battery life with 4 AA batteries, 4 Gb SD card stores up to 10,000 images.

The Fluke VT04A Visual IR Thermometer is designed to help you see it all. You can see issues in context by blending the infrared heat map with a visual image. You can easily identify the exact location of the potential issue by blending the two at 0%, 25%, 50%, 75%, and 100% infrared with one button. View aligned images from as close as 15 cm (6 in) in NEAR mode or from a distance in FAR mode. The VT04 also helps you take accurate temperature readings without taking your eyes off the screen. Fill the center box with your target and rest assured you're measuring the target and not the background.

Also known as: 095969725620, FLK-VT04A

Specifications

Material: Die Cast Aluminum
Color: Gray
Material: Die Cast Aluminum
Color: Gray