CABLE TIE 50LB 14IN BROWN NYLON

Item #: 734528

Cat #: TY28M-1

UPC: 786210067438

to view pricing and more.
Documents & Guides
THB TY28M-1 CABLE TIE 50LB 14

Overview

THB TY28M-1 CABLE TIE 50LB 14
Also known as: 786210067438, TY28M-1

Specifications

Color: Brown
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Color: Brown
Weight Capacity: 50 lbs
Length: 14.200 in
Width: 0.190 in
Material: Nylon