This product may not be available in all locations.
2
more

Timing Relay, 10 Function, SPDT Contacts, 12A, 12 - 240V AC/DC
Item #: 734541
Cat #: TDRPRO-5101
UPC: 606480283072
Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, 10 Function, SPDT Contacts, 12 Amp, 0.1 Seconds - 9990 Hours, Range, 12 - 240 Volt AC/DC
Overview
Timing Relay, 10 Function, SPDT Contacts, 12 Amp, 0.1 Seconds - 9990 Hours, Range, 12 - 240 Volt AC/DC
Also known as: 606480283072, TDRPRO-5101
Specifications
| Type: | Timing Relay |
| Mounting: | Socket |
| Amps: | 12 |
| Poles: | 1 |
| Base: | 8-Pin |
| Range: | 0.100 sec - 9990 hr |
| Volts AC Control Range: | 12 - 240 |
| Volts DC Control Range: | 12 - 240 |
| Type: | Timing Relay |
| Amps: | 12 |
| Base: | 8-Pin |
| Volts AC Control Range: | 12 - 240 |
| Mounting: | Socket |
| Poles: | 1 |
| Range: | 0.100 sec - 9990 hr |
| Volts DC Control Range: | 12 - 240 |