Sustainable

WAC HR-LED87-27-BK ROUND LED PUCK

Item #: 734780
Cat #: HR-LED87-27-BK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WAC HR-LED87-27-BK ROUND LED PUCK LIGHT

Overview

WAC HR-LED87-27-BK ROUND LED PUCK LIGHT
Also known as: HR-LED87-27-BK

Specifications

Lumens: 155
Color: Black
Volts AC: 24
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Diameter: 2 1/4 in
Wattage: 4.800
Light Technology: LED
Lumens: 155
Volts AC: 24
Diameter: 2 1/4 in
Light Technology: LED
Color: Black
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Wattage: 4.800

Customer Reviews

No reviews for this product
(0)