MS Strapping, 316 SS, .50" (12.7mm) Wd

Item #: 734896

Cat #: MS4W50T15-L6

UPC: 074983446858

to view pricing and more.
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle. 18"L (45

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle. 18"L (45
Also known as: 074983446858, MS4W50T15-L6

Specifications

Width: 0.500 in
Color: Natural
Material: Stainless Steel
Length: 18 in
Width: 0.500 in
Material: Stainless Steel
Color: Natural
Length: 18 in