
to view pricing and more.
Documents & Guides
Self-Laminating Labels, 1 x 1-1/2 inch, Wire Gauge: 10-6, Cat 5e UTP/Cat 6 UTP/Cat 6e UTP/Cat 5e FTP, Color: White, 2500/Package
Overview
Self-Laminating Labels, 1 x 1-1/2 inch, Wire Gauge: 10-6, Cat 5e UTP/Cat 6 UTP/Cat 6e UTP/Cat 5e FTP, Color: White, 2500/Package
Also known as: 074983439478, S100X150VA1Y
Specifications
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Type: | Self-Laminating |
| Width: | 1 in |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Gauge: | 10 AWG, 6 AWG, 8 AWG |
| Width: | 1 in |
| Material: | Vinyl |
| Type: | Self-Laminating |
| Length: | 1 1/2 in |
| Color: | White |