
Self-Laminating Labels, 1.5" x 1", Vinyl, White
Item #: 73499
Cat #: S100X150VATY
UPC: 074983439515
to view pricing and more.
Documents & Guides
Self-Laminating Labels, Thermal Transfer, 1.5 Inch x 1 Inch, Vinyl, White, 5000 Labels
Overview
Self-Laminating Labels, Thermal Transfer, 1.5 Inch x 1 Inch, Vinyl, White, 5000 Labels
The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with improved organization and identification. The label is made of thin and conformable material.
Also known as: 074983439515, S100X150VATY
Specifications
| Type: | Self Laminating, Wire Marker |
| Width: | 1 in |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Color: | White |
| Type: | Self Laminating, Wire Marker |
| Length: | 1 1/2 in |
| Color: | White |
| Width: | 1 in |
| Material: | Vinyl |