REXEL logo

CAB TIP SCREWDRIVER, 3 16X8"

Item #: 735
Cat #: 35-188
UPC: 783250351886
Sign In or Register to view pricing and more.
IDEAL, Screwdriver, Electrician's, Tip Size: 3/16 IN, Overall Length: 11-3/4 IN, Shank Length: 8 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 IN

Product Overview

IDEAL, Screwdriver, Electrician's, Tip Size: 3/16 IN, Overall Length: 11-3/4 IN, Shank Length: 8 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 IN
Also known as: 783250351886, 35-188

Documents

Specifications

Length: 11 3/4 in
Type: Cabinet Tip, Screwdriver, Cabinet
Standards: California Proposition 65
Length: 11 3/4 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver, Cabinet

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)