8000 BTU,115V,50/60,1PH

Item #: 735177

Cat #: G520816G100

UPC: 783510205034

to view pricing and more.
G52 8000 BTU 115V 50/60HZ 1ph, Bulletin MCLG (SPECTRACOOL Air Conditioner), Size/Dims: 52.69x17.12x11.66 ex2

Overview

G52 8000 BTU 115V 50/60HZ 1ph, Bulletin MCLG (SPECTRACOOL Air Conditioner), Size/Dims: 52.69x17.12x11.66 ex2

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510205034, G520816G100

Specifications

Color: Light Gray
Material: Steel
BTU: 8000
Finish: Powder Coated
Wattage: 2300
IP/NEMA Rating: NEMA 4X
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
Color: Light Gray
BTU: 8000
Wattage: 2300
Width: 17.120 in
Depth: 11.660 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 52.690 in