to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hub Plate, Type Threaded Hub, Height 4 Inch, Width 8-1/2 Inch, Material Malleable Iron, Finish Zinc Electroplated, Chromate, Epoxy Powder Coated, Number of Hubs 1, Hub Size 1-1/4 Inch, Used On RS/RSM Junction Box, Approval UL 50/50E, Application Provide Access to Conductors for Maintenance
Overview
Conduit Hub Plate, Type Threaded Hub, Height 4 Inch, Width 8-1/2 Inch, Material Malleable Iron, Finish Zinc Electroplated, Chromate, Epoxy Powder Coated, Number of Hubs 1, Hub Size 1-1/4 Inch, Used On RS/RSM Junction Box, Approval UL 50/50E, Application Provide Access to Conductors for Maintenance
Also known as: 781381662604, RSK1-125
Specifications
No Specifications Available