20W A21 LED Lamp, 27K

Item #: 735219

Cat #: LED20A21DIMO827RP

UPC: 046135725661

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 20 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1600, CRI: 81, Color Temperature: 2700K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 72566

Overview

LED Lamp, Dimmable, 20 Watt, 120 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1600, CRI: 81, Color Temperature: 2700K, Lamp Finish: Frosted, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 72566
Also known as: 046135725661, LED20A21DIMO827RP

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 20
Shape: A21 (Arbitrary)
Lumens: 1600
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 81
Volts AC: 120
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 20
Lumens: 1600
Light Technology: LED