Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 20 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G8), Lumens: 300, Color Temperature: 3000K, Finish: Clear
Overview
Halogen Capsule Lamp, 20 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (G8), Lumens: 300, Color Temperature: 3000K, Finish: Clear
Also known as: 790576259802, JCD-20X-CL
Specifications
Color Temperature: | 3000 (Warm White) |
Shape: | T4 (Tubular) |
Volts AC: | 120 |
Lumens: | 300 |
Wattage: | 20 |
Light Technology: | Halogen |
Base: | 2-Pin (G8) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 20 |
Base: | 2-Pin (G8) |
Shape: | T4 (Tubular) |
Lumens: | 300 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)