800T PB, 30 mm 3 Pos Selector Switch, KD7 Cam, 1 NO 1 NC, Lever Spr

Item #: 73526

Cat #: 800T-J20KD7B

UPC: 662073286943

to view pricing and more.
Documents & Guides
800T PB, 30 mm 3 Pos Selector Switch, KD7 Cam, 1 NO 1 NC, Lever Spring Return, White Insert

Overview

800T PB, 30 mm 3 Pos Selector Switch, KD7 Cam, 1 NO 1 NC, Lever Spring Return, White Insert

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J20KD7B from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is knob lever spring return. And it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073286943, 800T-J20KD7B

Specifications

Length: 52 in
Type: Paddle Fan
Color: White
Family / Style: 800T
Standards: Build America Buy America Compliant
Length: 52 in
Color: White
Standards: Build America Buy America Compliant
Type: Paddle Fan
Family / Style: 800T