BLM FDL3737TM 10HP 1730RPM 1P

Item #: 735462

Cat #: FDL3737TM

UPC: 781568122013

to view pricing and more.
Documents & Guides
BLM FDL3737TM 10HP 1730RPM 1P

Overview

BLM FDL3737TM 10HP 1730RPM 1P
Also known as: 781568122013, FDL3737TM

Specifications

Horsepower: 10
Phase: 1
Amps: 60
Horsepower: 10
Amps: 60
Phase: 1