Solar PV Wire, 2kV Rated, 10 AWG, Black

Item #: 735504

Cat #: 12421.711100

UPC:

to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Black

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Black
Also known as: 12421.711100

Specifications

Conductors: 1
Jacket: XLPE
Material: XLPE
Volts AC: 2kV
Conductors: 1
Material: XLPE
Jacket: XLPE
Volts AC: 2kV