Voltage Marker, Vinyl, '230 VOLTS', 2.25

Item #: 73555

Cat #: PCV-230CY

UPC: 074983427819

Sign In or Register to view pricing and more.
Documents & Guides
Voltage marker, 2.25" W x 0.50" H, '230 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.

Overview

Voltage marker, 2.25" W x 0.50" H, '230 Volts' (legend), vinyl, black/orange, 18 marker/card, 5 cards/package.
Also known as: 074983427819, PCV-230CY

Specifications

Material: Vinyl
Color: Black/Orange
Type: Voltage Marker
Material: Vinyl
Type: Voltage Marker
Color: Black/Orange