Actuator Lever, Straight Side Roller, 4", Steel, 1-1/2" Diameter

Item #: 73563

Cat #: EL060-58920

UPC:

to view pricing and more.
Documents & Guides
Actuator Lever, Straight Side Roller, 4 Inch, Length, Steel, 1-1/2 Inch Diameter, 1/4 Inch Width

Overview

Actuator Lever, Straight Side Roller, 4 Inch, Length, Steel, 1-1/2 Inch Diameter, 1/4 Inch Width
Also known as: EL060-58920

Specifications

Type: Actuator, Roller Lever
Mounting: Device
Length: 4 in
Material: Steel
Type: Actuator, Roller Lever
Length: 4 in
Mounting: Device
Material: Steel