Safety Contactor, 12A, Line Side, 24VDC (w/Elec. Coil), 3NO, 5NC, Bifurcated Contact

Item #: 735762

Cat #: 100S-C12EJ05BC

UPC: 662074923731

to view pricing and more.
Documents & Guides
100S-C Safety Contactor, 12 Amp, Line Side, 24 Volt DC (w/Electronic Coil), 3 Normally Open, 5 Normally Closed, Bifurcated Contact

Overview

100S-C Safety Contactor, 12 Amp, Line Side, 24 Volt DC (w/Electronic Coil), 3 Normally Open, 5 Normally Closed, Bifurcated Contact

Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.

Also known as: 662074923731, 100S-C12EJ05BC

Specifications

Type: Safety, Contactor
Poles: 8
Amps: 12
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 12
Poles: 8
Standards: Build America Buy America Compliant