Ferrule, No Sleeve, 300 kcmil (150.0mm²

Item #: 735855

Cat #: F92-32-L

UPC: 074983333547

to view pricing and more.
Ferrule, 300 kcmil wire range, 1.26 (32.0mm) Pin Length.

Overview

Ferrule, 300 kcmil wire range, 1.26 (32.0mm) Pin Length.

Pan-Term® non-covered ferrules with a 300 kcmil wire range and a pin length of 1.26 IN.

Also known as: 074983333547, F92-32-L

Specifications

Material: Copper
Material: Copper