OMC AF80201-TRIPLEX 2/1C(7STR) NS

Item #: 735894

Cat #: AF80201-TRIPLEX

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
OMC AF80201-TRIPLEX 2/1C(7STR) NS EPR/XL-CPE 600V RHH/RHW-2/USE-2

Overview

OMC AF80201-TRIPLEX 2/1C(7STR) NS EPR/XL-CPE 600V RHH/RHW-2/USE-2
Also known as: AF80201-TRIPLEX

Specifications

Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Gauge: 2 AWG
Conductors: 1
Volts AC: 600