Circuit Breaker, Miniature, 4A, 3P, Supplementary, Trip D

Item #: 735906

Cat #: 1492-SPM3D040

UPC: 885630613451

to view pricing and more.
Circuit Breaker, Miniature, 4 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 4 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D

Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions. Catalog item 1492-SPM3D040 from Rockwell Automation® is a 4 A, trip curve D supplementary protector with three pole configuration.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630613451, 1492-SPM3D040

Specifications

Poles: 3
Amps: 4
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Amps: 4
Volts AC: 277, 480Y
Volts DC: 96