REXEL logo

Liquidtight Flexible Steel Conduit, Type CEA, 1-1/4", Gray, 50'

Item #: 736067
Cat #: 888426
UPC: 782673004072
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Flexible Steel Conduit, Type CEA, 1-1/4", Gray, 50'

Overview

Liquidtight Flexible Steel Conduit, Type CEA, 1-1/4", Gray, 50'
Also known as: 782673004072, 888426

Specifications

Diameter: 1 1/4 in
Color: Gray
Length: 50 ft
Material: Steel
Standards: California Proposition 65
Diameter: 1 1/4 in
Length: 50 ft
Standards: California Proposition 65
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)